Shop MONARCH SPECIALTIES
See all product information
Create Account
Accent Table, 24 W, 22 H, Metal, Tempered Glass, White
Mfr # I 3105
Zoro # G504836058
product price:Â
$
82.29
/ea
Key Features
Width
24
Height
22
Tabletop Material
Metal,Tempered Glass
Weight Capacity
35 lbs
Includes
Parts and assembly instructions included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 3105
- Zoro #
- G504836058
- UPC #
- 878218005687
- Country of Origin
- China
Dimensions
- Width
- 24
- Height
- 22
Details
- Item
- Accent Table
- Tabletop Material
- Metal,Tempered Glass
- Tabletop Color
- White
- Weight Capacity
- 35 lbs
- Includes
- Parts and assembly instructions included
Description
It's worth finding a new versatile side, end or accent table that will add a splash of style to your living space. This table boasts super elegant scroll inspired designs on a smooth white metal finish, coupled with its two-tiered design for two large tempered glass surface areas suitable for anything you need - Books, decorative items or any gadgets. This table will fit easily in small homes, apartments or condos.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.