Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
75in Light Blue And Black Italian Leather Loveseat
- Mfr # 477563
- Zoro # G723439931
product price:Â
$
4,129.99
/ea
Key Features
Shape
Rectangular
Size
75 in
Upholstery Pattern
Solid Color
Leg Material
Metal
Tufted Cushions
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 477563
- Zoro #
- G723439931
- UPC #
- -
- Country of Origin
- China
- Shape
- Rectangular
- Item
- Love Seats
- Upholstery Pattern
- Solid Color
- Leg Material
- Metal
- Tufted Cushions
- No
- Wood Species
- Alder
- Capacity
- 2
- Style
- Modern
- Assembly Required
- Full Assembly Needed
- Upholstery Material
- Italian Leather
- Recliner
- No
- Hand Crafted
- No
- Finish
- Unfinished
- Upholstery Color
- Light Blue
- Material
- Solid and Manufactured Wood
- Color
- Black
Dimensions
- Size
- 75 in
- Depth
- 43 in
- Length
- 35 in
- Width
- 75 in
Description
An interior designer's dream, this buttery soft high grade leather 75-inch light blue and black italian leather loveseat will bring just the right touch to your space. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Square arms offer a comfy place to rest and give this piece some interest and shape. Black metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 35-inch H x 75-inch W x 43-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.