Lasuna Coastal Bohemian Water Hyacinth Handwoven Checker Weave Nesting Baskets w/Handles, Natural,
- Mfr # BSK2033A-3SET
- Zoro # G323939510
product price:Â
$
45.99
/ea
Key Features
Inside Width
11.97 in
Finish
Dip Glue
Inside Depth
11.97 in
Overall Height
12.99 in
Overall Depth
12.99 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BSK2033A-3SET
- Zoro #
- G323939510
- UPC #
- 196868155652
- Country of Origin
- Viet Nam
Dimensions
- Inside Width
- 11.97 in
- Inside Depth
- 11.97 in
- Overall Height
- 12.99 in
- Overall Depth
- 12.99 in
- Width
- 12.99 in
- Inside Height
- 12.48 in
Details
- Finish
- Dip Glue
- Material
- Metal/Water Hyacinth
- Color
- Brown
- Item
- Basket
- Assembly Required
- No
Description
Lasuna Coastal Bohemian Water Hyacinth Handwoven Checker Weave Nesting Baskets with Handles, Natural (Set of 3). Organize your space with this beautiful set of three checker-woven baskets. Their sturdy construction and natural texture bring a touch of organic charm to any room. Use them to store blankets, toys, or magazines, effortlessly combining functionality with sophisticated style for a clutter-free home.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.