Shop MONARCH SPECIALTIES
See all product information
Create Account
Accent Table, 25 W, 25 H, Veneer, Glass, Espresso
Mfr # I 7811E
Zoro # G304835985
product price:Â
$
262.99
/ea
Free Shipping & Returns
Key Features
Width
25
Height
25
Tabletop Material
Veneer,Glass
Tabletop Color
Espresso
Includes
Parts and assembly instructions included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 7811E
- Zoro #
- G304835985
- UPC #
- 680796098681
- Country of Origin
- China
- Item
- Accent Table
- Tabletop Material
- Veneer,Glass
- Tabletop Color
- Espresso
- Includes
- Parts and assembly instructions included
Description
Enjoy your cup of tea, coffee or your favorite cocktail. This is an uber stylish square accent table that can be used next to the couch, in the corner of the living room or even at your bedside. The dark brown color is ultra trendy and the glass top surface provides more sophistication to your decor. Throw some books or even another decoration on the panel underneath.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.