Shop MONARCH SPECIALTIES
See all product information
Create Account
Coffee Table, Accent, Cocktail, Rectangular, Living Room, 40"L, Metal, Laminate, Grey, Black
Mfr # I 3785
Zoro # G304836029
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Width
40.5
Height
18
Tabletop Material
Particle Board,Metal
Weight Capacity
100 lbs
Includes
Parts and assembly instructions included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 3785
- Zoro #
- G304836029
- UPC #
- 680796079208
- Country of Origin
- China
- Tabletop Material
- Particle Board,Metal
- Tabletop Color
- Grey
- Weight Capacity
- 100 lbs
- Includes
- Parts and assembly instructions included
Description
Inspired by clean lines and a simplistic, yet modern feel, this grey stone-look and black metal coffee table offers a contemporary allure that will make you feel comfortable in your living room, office space or den. Featuring a smooth modern grey stone-look table top finish which will brighten up your living space, while the X shaped black metal legs contrast and complement the table top. Add this stand-out center table to small home, condo, or apartment's decor collection now!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.