Shop MONARCH SPECIALTIES
See all product information
Create Account
Accent Chair, 30-in. h, Upholstered, Living Room, Bedroom, Black Fabric, Contemporary, Modern
- Mfr # I 8041
- Zoro # G824155457
product price:Â
$
480.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
275 lbs
Arm Style
Contemporary
Material
Foam,Plastic,Plywood,Solid Wood,Polyester
Overall Width
29.25 in
Includes
Parts and Assembly Guide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 8041
- Zoro #
- G824155457
- UPC #
- 680796099930
- Country of Origin
- China
- Weight Capacity
- 275 lbs
- Arm Style
- Contemporary
- Color
- Black
- Material
- Foam,Plastic,Plywood,Solid Wood,Polyester
- Includes
- Parts and Assembly Guide
- Item
- Accent Chair
Dimensions
- Overall Width
- 29.25 in
- Overall Height
- 28.75 in
- Overall Length
- 29.5 in
Description
Refresh your interior with this stylish accent chair, thoughtfully designed to complement modern living spaces. Standing 29" high, its elegant barrel shape brings a sculptural presence to living rooms or bedrooms, creating a refined focal point with contemporary appeal. Upholstered in a black fabric, the chair offers a welcoming, soft touch fabric, while plush foam cushioning provides a comfortable balance of support and relaxation. The rounded back and curved form enhance both comfort and visual interest, delivering a look that feels modern yet inviting. Crafted with a solid engineered wood frame, this accent chair offers sturdy construction designed for everyday use. Its fashionable style is matched by convenience_x0014_ no assembly required means you can enjoy it immediately. Effortlessly blending comfort and modern design, this accent chair is a versatile addition that elevates your space with understated elegance and cozy sophistication.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.