Accent Chest, 36-in. Wide, 2 Door Cabinet, Storage, Decorative, Dark Walnut Laminate, Mid Century
- Mfr # I 2789
- Zoro # G024155462
product price:Â
$
194.99
/ea
Free Shipping & Returns
Key Features
Overall Height
32 in
Color
Walnut
Weight Capacity
30 lbs
Width
14 in
Material
Particle Board
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 2789
- Zoro #
- G024155462
- UPC #
- 680796096434
- Country of Origin
- China
Dimensions
- Overall Height
- 32 in
- Width
- 14 in
- Overall Length
- 35.5 in
Details
- Color
- Walnut
- Weight Capacity
- 30 lbs
- Material
- Particle Board
- Arm Style
- Mid Century
- Includes
- Parts and Assembly Guide
- Item
- Accent Chest
Description
Bring this stunning, versatile accent chest into your living space that effortlessly combines style and functionality. Standing at a graceful 32 inches high and stretching 36 inches wide, this enchanting cabinet in a beautiful dark walnut laminate is perfect for any room, from your chic dining area to your welcoming entryway. Supported with solid wood legs, it exudes a mid-century charm while seamlessly fitting into transitional spaces. This accent chest features two elegantly crafted doors in a checkerboard design with a push latch mechanism, unveiling an adjustable shelf inside to provide customizable storage solutions for everything from dining essentials to decorative treasures. Whether you use it as a stylish buffet for a dining room, a sophisticated sideboard, or even a functional tv stand, this 2 door cabinet promises to enhance your interior design with its ample storage and captivating appeal. Easy to assemble with illustrated instructions and all hardware included ready to setup in no time.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.