Shop MONARCH SPECIALTIES
See all product information
Create Account
Accent Table, 22-in. H, End, Side, Storage, Nightstand, Bedroom, Beige Laminate, Dark Oak
- Mfr # I 2509
- Zoro # G824155433
product price:Â
$
98.55
/ea
Key Features
Style
Contemporary
Tabletop Material
Particle Board,Mdf
Length
19 in
Width
15.5 in
Weight Capacity
33 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 2509
- Zoro #
- G824155433
- UPC #
- 680796098919
- Country of Origin
- Malaysia
- Style
- Contemporary
- Tabletop Material
- Particle Board,Mdf
- Weight Capacity
- 33 lbs
- Includes
- Parts and Assembly Guide
- Item
- Accent Table
- Tabletop Color
- Light Beige
Dimensions
- Length
- 19 in
- Width
- 15.5 in
- Height
- 22 in
Description
Small additions can make big changes! Transform your living room or bedroom into a stylish sanctuary with our contemporary 22"h accent table, designed to enhance modern aesthetics while providing functionality. This versatile side table showcases a warm light beige laminate base accented with an easy to clean, dark oak laminate top, for some effortless fashionable style. Durably designed, this space saving end table features a roomy storage cabinet with a panel design, complemented with an elegant black metal handle to tuck away essentials within reach. Easy to assemble, this table includes illustrated, straightforward assembly instructions for a hassle-free setup. Whether used as a stylish nightstand in your bedroom or as a side end table in your living room, you will find countless uses for this must-have accent piece that combines convenience and elegance in one chic package!
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.