Shop HOMEROOTS
See all product information
Create Account
48in Black and Espresso Faux Leather Upholstered Bench
- Mfr # 286031
- Zoro # G723438378
product price:Â
$
313.99
/ea
Free Shipping & Returns
Key Features
Hand Crafted
No
Style
Modern
Finish
Espresso
Bench Type
Entryway Bench
Weight Capacity
300 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 286031
- Zoro #
- G723438378
- UPC #
- -
- Country of Origin
- Malaysia
- Hand Crafted
- No
- Style
- Modern
- Finish
- Espresso
- Bench Type
- Entryway Bench
- Weight Capacity
- 300 lbs
- Seat Material
- Upholstery
- Material
- Upholstery
- Nailhead Trim
- No
- Upholstery Material
- Faux Leather
- Upholstery Color
- Black
- Color
- Espresso
- Leg Material
- Solid Wood
- Upholstered
- Yes
- Leg Color
- Espresso
- Assembly
- Full Assembly Needed
- Bench Pattern
- Solid Color
- Item
- Benches
Dimensions
- Width
- 48 in
- Overall Length
- 20 in
- Overall Depth
- 17 in
- Size
- 20" x 48" x 17"
Description
Add a good looking decorative accent to your space that is also practical for seating. The black upholstery top of this bench is a nice contrast to the high quality, espresso solid wood of the base. Expertly upholstered with padding in a soft solid color faux leather, this bench is as comfortable as it is good looking. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Easy to blend into most any room, a bench is a way to add a good looking accent to your space that can also be practical and useful. 20-inch h x 48-inch w x 17-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.