Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Accent Table - 24"H / White Marble-Look / Silver Metal

  • Mfr # I 2205

  • Zoro # G700671507


product price: $56.95
/ea

Key Features

Width
18.25
Length
18.25
Height
24
Material
Metal,MDF
Weight
7 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 2205
Zoro #
G700671507
UPC #
680796033934
Country of Origin
China

Dimensions

Width
18.25
Length
18.25
Height
24

Details

Material
Metal,MDF
Weight
7 lbs.
Capacity
20 lbs.
Includes
Installation hardware, assembly instructions
Color
White
For Use With
Indoors, Residential

Description

Style comes full circle with this round accent table. The white marble-look tabletop is bordered by a silver metal frame that extends down to the curved, U-shaped metal base. This versatile side table is ideal in any room as a convenient surface to place items like a lamp, remote, or mobile device.. Stylish accent table for living rooms or bedrooms. Features an 18.25-inch round tabletop in a non-glossy, white marble-look finish and metal legs in a silver finish. Sturdy yet lightweight enough to be moved as needed. Assembly required.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.