
Accent Table 25"h, Indoor or Outdoor, Nightstand, Round, Side Table, Grey, Modern
Mfr # I 4148
Zoro # G722721402
product price: $279.99
/ea
Free Shipping & Returns
Key Features
Color
Grey
Height
24.75 in
Width
22.25 in
Length
22.25 in
Material
Magnesium Oxide (Mgo)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
I 4148
Zoro #
G722721402
UPC #
680796093310
Country of Origin
China
Dimensions
Height
24.75 in
Width
22.25 in
Length
22.25 in
Details
Color
Grey
Material
Magnesium Oxide (Mgo)
Item
Accent Table
Description
A perfect blend of style and functionality, transform your indoor or outdoor home decor with this 25"h accent table to seamlessly enhance any space in your home or outdoor area. With its fashionable style and contemporary grey finish in a ridged design, this versatile table is a stunning addition to your living room, bedroom, or patio area, effortlessly rejuvenating any corner into a showcase of modern design. This durably designed structure is created using weather-resistant magnesium oxide that ensures longevity and protection from the elements, with an easy to clean top for those accidental spills. Thanks to its space saving design, this round side table neatly fits into tight spaces, providing the practicality you need without compromising on style. This table is ready to use right out of the box whether as an end table next to a sofa, a stylish side table near your porch chair, or as a chic nightstand. Experience the perfect fusion of form and function with this ridged indoor/outdoor accent table_x0014_ because your home deserves nothing less than contemporary elegance!
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.