
Accent Table 25"h, Indoor or Outdoor, Side Table, Nightstand, Bedroom, Living Room, Black, Modern
Mfr # I 4127
Zoro # G922721455
product price:Â $223.99
/ea
Free Shipping & Returns
Key Features
Width
22.25 in
Length
22.25 in
Height
24.75 in
Tabletop Material
Magnesium Oxide (Mgo)
Tabletop Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
I 4127
Zoro #
G922721455
UPC #
680796093167
Country of Origin
China
Dimensions
Width
22.25 in
Length
22.25 in
Height
24.75 in
Details
Item
Accent Table
Tabletop Material
Magnesium Oxide (Mgo)
Tabletop Color
Black
Description
Introducing the ultimate accent table that embodies both style and practicality! Standing at a fashionable 25"h, this black indoor or outdoor table is the perfect addition to your living room, bedroom, or patio. The geometric shape, with a wood-grain texture on the base, is designed with a contemporary flair and durably crafted with weather-resistant magnesium oxide to withstand harsh outdoor elements. The space saving design means you can seamlessly incorporate it into any corner of your home or outdoor space without sacrificing style or functionality. Whether you need a chic end table for your sofa, a stylish side table beside your favorite chair on your patio, or a versatile nightstand for your bedroom, this table adapts effortlessly to any setting. The smooth, easy to clean top gives you a practical place to set down your drink, the latest novel, or display a decorative object. No assembly is needed so you can instantly style up your space. Revamp your indoor/outdoor decor with this modern statement piece that combines fashionable style with durability.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.