Accent Table 25"h, Indoor or Outdoor, Side Table, Nightstand, Bedroom, Living Room, Grey, Modern

  • Mfr # I 4125

  • Zoro # G422721405


product price:  $223.99
/ea
Free Shipping & Returns

Key Features

Length
22.25 in
Width
22.25 in
Color
Grey
Material
Magnesium Oxide (Mgo)
Height
24.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
I 4125
Zoro #
G422721405
UPC #
680796093143
Country of Origin
China

Dimensions

Length
22.25 in
Width
22.25 in
Height
24.75 in

Details

Item
Accent Table
Color
Grey
Material
Magnesium Oxide (Mgo)

Description

Introducing the ultimate accent table that embodies both style and practicality! Standing at a fashionable 25"h, this grey indoor or outdoor table is the perfect addition to your living room, bedroom, or patio. The geometric shape, with a wood-grain texture on the base, is designed with a contemporary flair and durably crafted with weather-resistant magnesium oxide to withstand harsh outdoor elements. The space saving design means you can seamlessly incorporate it into any corner of your home or outdoor space without sacrificing style or functionality. Whether you need a chic end table for your sofa, a stylish side table beside your favorite chair on your patio, or a versatile nightstand for your bedroom, this table adapts effortlessly to any setting. The smooth, easy to clean top gives you a practical place to set down your drink, the latest novel, or display a decorative object. No assembly is needed so you can instantly style up your space. Revamp your indoor/outdoor decor with this modern statement piece that combines fashionable style with durability.

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.