Shop HOMEROOTS
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
69" Gray Solid Wood Six Drawer Triple Dresser
Mfr # 524547
Zoro # G622910029
product price:Â $1,485.99
/eaKey Features
Hutch Included
No
Doors Included
Yes
Depth
20 in
Dresser Type
Triple Dresser
Wood Species
Pine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 524547
- Zoro #
- G622910029
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Depth
- 20 in
- Length
- 44.75 in
- Width
- 69 in
Details
- Item
- Dressers
- Hutch Included
- No
- Doors Included
- Yes
- Dresser Type
- Triple Dresser
- Wood Species
- Pine
- Number of Drawers
- 6
- Commercial Use
- No
- Assembly Required
- Full Assembly Needed
- Dresser Orientation
- Horizontal
- Style
- Transitional
- Material
- Solid Wood
- Color
- Gray
Description
Make your room functional and visually enticing with this masterful 69" gray solid wood six drawer triple dresser. This horizontal triple dresser has column style drawers and a wide top surface area to help you with your daily dressing essentials. Loaded with capacity, this piece is equipped with six easy open drawers for practical and good looking clothing storage. This dresser is built to last from high quality solid wood, The gray coloration of this piece is neutral and will blend easily with most any decor. 44.75" H x 69" W x 20" D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.