Zoro Homepage

Accent Table - Black Top / Silver Metal

  • Mfr # I 3137

  • Zoro # G400671241


product price: $40.35
/ea

Key Features

Width
16
Length
9
Height
24.5
Material
MDF,Metal
Includes
Installation hardware, assembly instructions
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 3137
Zoro #
G400671241
UPC #
878218002921
Country of Origin
China

Dimensions

Width
16
Length
9
Height
24.5

Details

Material
MDF,Metal
Includes
Installation hardware, assembly instructions
Weight
7 lbs.
Color
Black
Capacity
22 lbs.
For Use With
Indoors, Residential

Description

What a convenient way to eat, drink, or work from your couch! This beautiful black finished accent table has sufficient space for you to place your snacks, laptop, drinks or even meals. The elegant metal base provides sturdy support along with a fashionable flair that will suit any decor. Table top finished in an elegant black color. Sleek and sturdy metal base in silver. Contemporary design that blends well with most decors.. Ample surface area for snacks, laptop, drinks or meals.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.