Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Accent Table - Dark Taupe

  • Mfr # I 3115

  • Zoro # G900671505


product price: $64.29
/ea

Key Features

Width
11.75
Length
23.75
Height
22
Capacity
33 lbs.
For Use With
Indoors, Residential
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 3115
Zoro #
G900671505
UPC #
878218000996
Country of Origin
Malaysia

Dimensions

Width
11.75
Length
23.75
Height
22

Details

Capacity
33 lbs.
Color
Dark Taupe
For Use With
Indoors, Residential
Includes
Installation hardware, assembly instructions
Material
Particle Board,Laminate
Weight
16 lbs.

Description

Warm up your living space with this practical end table that is sure to fit nicely with any type of decor you may have in your living room, bedroom or office. With a two-tier design, this accent table features plenty of surface space for your favorite cup of tea, a flower pot and some books, right beside your reading spot on the couch or as your bedside table. Looking for a bit of a rustic, yet elegant vibe? Then this table is the one for you with a transitional dark taupe wood-look finish on all sides for a sturdy table that fills all the checkboxes.. This rectangular accent table presents a fashionable dark taupe wood look texture. Ideal in your living room, family room, bedroom, office or den, the end table could not be more versatile; use it as a lamp table or bedside table. Thick panel wood-look finish on all sides; a sturdy construction to handle any decorations you want. This side table features a two-tier design for ample surface space on top and on the lower shelf.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.