Artificial Plant, 24'' Tall, Monstera, Indoor, Fake, Decorative, Green Leaves, White Pot

  • Mfr # I 9551

  • Zoro # G515622473


product price:  $44.65
/ea

Key Features

Color
Green
Height
20 in
Length
20 in
Width
23.5 in
Material
Polyethylene,Cement,Foam,Metal,Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
I 9551
Zoro #
G515622473
UPC #
680796094713
Country of Origin
China

Dimensions

Height
20 in
Length
20 in
Width
23.5 in

Details

Color
Green
Material
Polyethylene,Cement,Foam,Metal,Polypropylene
Includes
Parts and Assembly Guide
Style
Contemporary

Description

Add a touch of nature to your space with this lush 24" tall artificial potted monstera plant. Perfect for indoor spaces, this faux plant brings the beauty of nature without the maintenance. The realistic green leaves and real touch texture will fool even the most discerning eye. This decorative plant comes in a sleek 5" white pot, bringing some modern elegance to any table or shelf. No assembly is needed, simply take it out of the box, arrange the leaves to your liking and set it on a table to bring a pop of realistic looking greenery to your home with this faux monstera plant.


  • Lush and realistic 24" tall artificial monstera plant set in a modern 5 inch white pot, perfect to set on a table or shelf for a pop of greenery.
  • This faux potted plant features real touch technology with 12 realistic, adjustable green leaves.
  • No maintenance, watering, or special lighting conditions are needed for versatile placement in any room.
  • For indoor use only, this decorative artificial plant comes with a 5 year limited warranty against defects for worry-free enjoyment.
  • Easy to set up with no assembly required, simply arrange the leaves to your liking for a touch of nature in your home or office; product dimensions: 20 in. W x 20 in. D x 23.5 in. H; pot: 5.5 in. L x 5.5 in. W x 5 in. H

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.