Artificial Plant, 7'' Tall, Succulent, Indoor, Fake, Decorative, Green Plants, Glossy Gold Pots, 2PK
- Mfr # I 9553
- Zoro # G715622624
Key Features
Specifications
Product Information
- MFR #
- I 9553
- Zoro #
- G715622624
- UPC #
- 680796094737
- Country of Origin
- China
Dimensions
- Height
- 4.5 in
- Width
- 7 in
- Length
- 5.5 in
Details
- Material
- Polyethylene,Ceramic,Foam,Metal
- Color
- Green
- Includes
- Parts and Assembly Guide
- Style
- Contemporary
Description
Take your interior decor to the next level with this set of 2 artificial plants! Standing at 7" tall, these lifelike succulents are the perfect addition to any room in your home. The faux greenery adds a touch of nature to your indoor space without the need for upkeep. Each plant comes potted in a stylish 3" glossy gold pot with real pebbles on top, adding a modern and sleek touch to your decor. These decorative green plants are perfect for adding a pop of green to a side table, desk or shelving unit. Say goodbye to the hassle of real plants and hello to the beauty of these artificial succulents.
- Set of 2 life-like, 7" tall artificial succulent plants in chic 3" glossy gold pots, top dressed with real pebble rocks.
- Realistic faux succulents that require no maintenance, no watering, or special light conditions to place anywhere that needs a pop of greenery.
- No assembly needed, simply place these potted green plants on a shelf, side table, or desk for a stylish and modern decorative accent.
- For use indoor only, these artificial plants include a 5 year limited warranty against any defects for your satisfaction.
- Assembled dimensions: 5.5 in. L x 4.5 in. W x 7 in. H; 4.5 in. L x 3.5 in. W x 6 in H
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.