Artificial Plant, 7-in. Tall, Succulent, Table, White Metal Pots, Contemporary, Modern, 2PK
- Mfr # I 9361
- Zoro # G924155357
product price:
$
33.29
/pk of 2, $16.65/ea
Key Features
Height
7 in
Material
Polyethylene,Foam,Metal,Plastic
Style
Contemporary,Modern
Width
4 in
Length
4.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 9361
- Zoro #
- G924155357
- UPC #
- 680796101695
- Country of Origin
- China
- Material
- Polyethylene,Foam,Metal,Plastic
- Style
- Contemporary,Modern
- Item
- Artificial Plant
- Color
- Green
- Includes
- Parts and Assembly Guide
Dimensions
- Height
- 7 in
- Width
- 4 in
- Length
- 4.75 in
Description
Add a clean, contemporary accent to your décor with this set of 2 artificial succulent plants, designed to bring effortless style to any table, desk, or shelf. Standing 7" tall, each artificial plant offers the charm of greenery in a perfectly scaled size, making it an ideal accent for the home or office. Styled in sleek white metal pots, these artificial succulents feature a realistic look crafted from high-quality materials, capturing the beauty of live plants without the need for care. Environmentally friendly and designed for modern living, they require no maintenance_x0014_ no watering, sunlight, or upkeep required.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.