Artificial Plant, 83'' Tall, Bamboo Tree, Indoor, Real Touch, Green Leaves, Black Pot

  • Mfr # I 9592

  • Zoro # G315622635


product price:  $214.99
/ea
Free Shipping & Returns

Key Features

Height
39 in
Material
Polyethylene,Cement,Foam,Metal,Polypropylene
Includes
Parts and Assembly Guide
Width
82.75 in
Length
39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
I 9592
Zoro #
G315622635
UPC #
680796092658
Country of Origin
China

Dimensions

Height
39 in
Width
82.75 in
Length
39 in

Details

Material
Polyethylene,Cement,Foam,Metal,Polypropylene
Includes
Parts and Assembly Guide
Color
Green
Style
Contemporary

Description

Looking for something elegant and natural looking to spruce up for your home or office decor, then this 83" tall artificial, indoor Bamboo tree with real-look multiple trunks, in a sleek 8" black pot is the perfect choice! Stop struggling with a real plant and opt for this one. It features 1152 leaves in a vibrant leafy green for a real-touch look and feel. The branches are flexible for a full life-like feel and made with durable, high-quality materials. Environmentally friendly, place this artificial potted floor plant in any style of home and office setting to bring the look of nature to your space, with no maintenance and no watering required! This will be the easiest and most rewarding decorative accent piece to add, with no fuss and no mess.


  • Bring in a touch of nature to your space with this 83" tall artificial indoor Bamboo tree featuring real-touch green leaves for a vibrant and natural look.
  • This artificial floor plant with dual trunks comes firmly cemented in a sleek 8" black pot to compliment any decor.
  • Made from the highest quality materials and requires no maintenance or watering, for a sustainable, environmentally friendly decorative accent that will last a lifetime
  • No assembly required, just take out of the box, arrange the leaves to your liking, and place this potted artificial plant anywhere that needs a decorative upgrade.
  • Backed by a 5 year limited warranty against any defects, ensuring many years of enjoyment without the fuss; product dimensions: 39 in. L x 39 in. W x 82.75 in. H

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.