Shop MONARCH SPECIALTIES
See all product information
Create Account
Artificial Plant, 9-in. Tall, Succulent, Table, Brown Woven Basket, Contemporary, Modern, 2PK
- Mfr # I 9369
- Zoro # G824155372
product price:
$
53.49
/pk of 2, $26.75/ea
Key Features
Length
6.25 in
Width
6 in
Material
Polyethylene,Foam,Metal,Plastic
Color
Green
Height
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 9369
- Zoro #
- G824155372
- UPC #
- 680796101770
- Country of Origin
- China
- Material
- Polyethylene,Foam,Metal,Plastic
- Item
- Artificial Plant
- Color
- Green
- Style
- Contemporary,Modern
- Includes
- Parts and Assembly Guide
Dimensions
- Length
- 6.25 in
- Width
- 6 in
- Height
- 9 in
Description
Bring natural texture and effortless style to your décor with this set of 2 artificial succulent plants, designed to serve as a warm accent for the home or office. Standing 9" tall, each artificial plant is perfectly sized for a table, shelf, or desk, adding greenery without overwhelming your space. Each succulent is set in a charming brown woven basket, creating a relaxed, organic look that enhances its carefully detailed realistic appearance. Crafted from high-quality materials, these artificial plants capture the beauty of live succulents while requiring no maintenance_x0014_ no watering, sunlight, or upkeep needed. It's an easy, stylish way to add greenery to modern interiors with zero effort.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.