Shop MONARCH SPECIALTIES
See all product information
Create Account
Artificial Plant, 9-in. Tall, Succulent, White Cement Pots, Contemporary, Modern, 2PK
- Mfr # I 9362
- Zoro # G024155370
product price:
$
31.79
/pk of 2, $15.90/ea
Key Features
Material
Polyethylene,Cement,Foam,Metal,Plastic
Length
6 in
Includes
Parts and Assembly Guide
Color
Green
Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 9362
- Zoro #
- G024155370
- UPC #
- 680796101701
- Country of Origin
- China
Dimensions
- Length
- 6 in
- Width
- 6 in
- Height
- 9 in
Details
- Material
- Polyethylene,Cement,Foam,Metal,Plastic
- Includes
- Parts and Assembly Guide
- Color
- Green
- Item
- Artificial Plant
- Style
- Contemporary,Modern
Description
Bring a modern, low-maintenance accent to your décor with this set of 2 artificial succulent plants, designed to enhance both home and office settings. Standing 9" tall, each artificial plant adds height and visual interest to shelves, desks, or tabletops without overwhelming your space. Each succulent is set in a sleek white cement pot, offering a clean, contemporary foundation that pairs easily with a variety of interiors. Crafted from high-quality materials, these artificial succulents feature a realistic look that captures the charm of live plants while requiring no maintenance_x0014_ no watering, sunlight, or upkeep needed. Environmentally friendly and thoughtfully designed for modern living, this artificial plant set provides a lasting decorative solution for busy lifestyles.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.