5-Foot-Tall Artificial Cedar Topiary Trees Potted Indoor Outdoor UV Protection Plastic Tree in Pot
- Mfr # 50-LG1110
- Zoro # G823303040
product price:Â
$
174.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic
Color
Green
Height
60 in
Width
14 in
Type
Artificial Plants & Flowers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50-LG1110
- Zoro #
- G823303040
- UPC #
- 192664881719
- Country of Origin
- China
- Item
- Artificial Cedar Topiary Trees
- Material
- Plastic
- Color
- Green
- Type
- Artificial Plants & Flowers
- Includes
- Artificial Cedar Topiary Trees
Dimensions
- Height
- 60 in
- Width
- 14 in
- Length
- 14 in
Description
The 5-foot-tall artificial Cedar Tree by Pure Garden will brighten up any room or outdoor space with its lush greens and ample branches, providing a realistic look that is hassle-free. Decorate an entryway, living room, patio, hotel room or office with this no-maintenance ornamental tree, for a display that brings the outdoors in. Set in its own 8-inch diameter planter's pot, you can easily set inside a decorative planter or urn (not included) or transfer to a decorative container of your choice. Its UV protectant design can stand up in outdoor elements, allowing you to install your artificial cedar tree directly into the ground for the ultimate natural look.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.