Shop MONARCH SPECIALTIES
See all product information
Create Account
Barstool, Adjustable-in. H, Bar Height, Counter Height, Kitchen, Grey Fabric, Black Metal, 2PK
- Mfr # I 2333
- Zoro # G924155432
product price:Â
$
299.99
/pk of 2, $150.00/ea
Free Shipping & Returns
Key Features
Material
Foam,Metal,Plywood,Polyester
Style
Contemporary,Modern
Capacity
275 lbs
Length
21.5 in
Color
Grey
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 2333
- Zoro #
- G924155432
- UPC #
- 680796100308
- Country of Origin
- China
- Material
- Foam,Metal,Plywood,Polyester
- Style
- Contemporary,Modern
- Capacity
- 275 lbs
- Color
- Grey
- Item
- Barstool
- Includes
- Parts and Assembly Guide
Dimensions
- Length
- 21.5 in
- Height
- 36.25 in
- Width
- 20.5 in
Description
Transform your space with this set of two grey fabric barstools, designed to bring a refined blend of comfort, functionality, and contemporary style to your kitchen, dining area, or home bar. The soft grey fabric pairs effortlessly with sleek black metal accents, creating a fashionable style that complements a wide range of interiors. Adjustable height and smooth swivel functionality allow for easy transitions between counter height and bar height seating, offering flexibility for everyday use or entertaining. A curved, padded backrest provides supportive comfort, while the integrated footrest enhances a comfortable, relaxed seating experience_x0014_ perfect for casual meals, cocktails, or lingering conversations. Built with sturdy construction, these barstools deliver dependable stability and durability without compromising style. Designed for convenience, they are easy to assemble so you can enjoy your new seating without hassle. Stylish, versatile, and thoughtfully designed, these padded swivel barstools are a seamless addition to any modern home.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.