Barstool, Counter Height, Kitchen, Black Leather Look, Black Metal, Contemporary, Modern, 2PK

  • Mfr # I 2245

  • Zoro # G215622636


product price:  $141.99
/pk 2, $71.00/ea
Free Shipping & Returns

Key Features

Width
37.25 in
Seat Color
Black
Capacity
200 lb
Length
18 in
Height
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
I 2245
Zoro #
G215622636
UPC #
680796093730
Country of Origin
China

Dimensions

Width
37.25 in
Length
18 in
Height
18 in

Details

Seat Color
Black
Capacity
200 lb
Style
Contemporary
Shape
Round
Material
Metal,Foam,Particle Board,Polyurethane
Carb compliant
Yes
Includes
Parts and Assembly Guide
Item
Counter Height Bar Stool

Description

Add some contemporary flare to your kitchen with this trendy set of 2 counter height barstool chairs. Upholstered in durable black leather look with a slim solid frame of sturdy black metal legs, these fashionable style barstools are the perfect addition to your modern home decor. The curved padded backrest and thick, round cushioned foam seat provide maximum comfort, while the footrest adds extra support. Pair this comfortable barstool set with a counter height table sold separately to transform your space into a chic and inviting area for yourself and your guests.


  • Transform your kitchen with this comfortable set of 2 counter height barstools in sleek black leather look upholstery.
  • Contemporary design with a curved padded backrest and thick, round cushioned foam seat for maximum comfort with fashionable style.
  • Slim black metal legs with sturdy construction and a footrest for extra support.
  • Easy to assemble with illustrated instructions included and backed by a 2 year limited warranty for peace of mind.
  • Product dimensions: 18 in. L x 18 in. D x 37.25 in. H; seat height: 26.75 in. ; seat dims: 15.75 in. L x 15.75 in. W; weight capacity: 200 lbs each

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.