Barstool, Counter Height, Kitchen, Black Leather Look, Black Metal, Contemporary, Modern, 2PK

  • Mfr # I 2384

  • Zoro # G715622631


product price:  $70.99
/pk 2, $35.50/ea

Key Features

Seat Color
Black
Width
24.5 in
Capacity
200 lb
Height
12.75 in
Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
I 2384
Zoro #
G715622631
UPC #
680796092689
Country of Origin
China

Dimensions

Width
24.5 in
Height
12.75 in
Length
18 in

Details

Seat Color
Black
Capacity
200 lb
Style
Contemporary
Carb compliant
Yes
Material
Metal,Foam,Particle Board,Polyurethane
Shape
Rectangle
Includes
Parts and Assembly Guide
Item
Counter Height Bar Stool

Description

Give your kitchen or entertainment area an upgrade with this set of 2 fashionable and contemporary counter height barstools. The sleek black leather look upholstery paired with sturdy black metal legs creates a contemporary and trendy style that is sure to impress. The backless design and padded saddle seats ensure maximum comfort while you relax and unwind. With a convenient footrest and sturdy construction, these counter height barstools are the perfect addition to any chic space. Pair these with a counter height table, sold separately, and re-fresh your decor with these fashionable style and comfortable barstools!


  • Revamp a modern kitchen area with this set of 2 contemporary, counter height barstools upholstered in plush black leather look fabric with strong black metal legs.
  • Sleek backless design with padded saddle seats for ultimate comfort and a stylish look in any kitchen or bar area.
  • Sturdy construction with a built-in footrest for added stability; it includes a 2 year limited warranty against manufacturer defects for your peace of mind.
  • These comfortable, fashionable style barstools are easy to assemble with illustrated instructions included, ready to pair up with a counter height table (sold separately).
  • Product dimensions: 18 in. L x 12.75 in. D x 24.5 in. H; weight capacity: 200 lbs each

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products