Barstool, Counter Height, Kitchen, Grey Fabric, Black Metal, Contemporary, Modern, 2PK

  • Mfr # I 2226

  • Zoro # G715622457


product price:  $81.65
/pk 2, $40.83/ea
Free Shipping & Returns

Key Features

Capacity
200 lb
Width
26 in
Height
16 in
Length
16 in
Carb compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
I 2226
Zoro #
G715622457
UPC #
680796093716
Country of Origin
China

Dimensions

Width
26 in
Height
16 in
Length
16 in

Details

Capacity
200 lb
Seat Color
Black
Carb compliant
Yes
Style
Contemporary
Material
Metal,Foam,Particle Board
Shape
Square
Includes
Parts and Assembly Guide
Item
Counter Height Bar Stool

Description

This sleek and stylish set of 2 barstools is perfect for adding a touch of contemporary to your kitchen or entertainment area. These backless stools feature a comfortable padded seat upholstered in a luxurious grey fabric that is easy to maintain. The sturdy construction design of the black metal legs with a convenient footrest, these stools are built to last and provide the ultimate support while you relax and unwind. Easy to assemble, with illustrated instructions and all parts includes, these fashionable style bar stools will be ready to start enjoying in no time. Pair these with a matching counter height dining table, sold separately, to upgrade your dining area with a touch of sophistication and comfort.


  • Set of 2 sleek and stylish backless barstools upholstered in grey fabric on thick padded, comfortable cushioned seats, perfect for a contemporary kitchen or entertainment areas.
  • Slim black metal legs made with sturdy construction and a convenient footrest for ultimate support and durability.
  • Easy to assemble with illustrated instructions and all parts included for a quick setup and enjoyment.
  • Fashionable style in a modern design and includes a 2 year limited warranty against any defects for your satisfaction.
  • Pair with a counter height dining table (sold separately) to create a modern dining space for two; product dimensions: 16 in. L x 16 in. W x 36 in. H; seat dimensions: 14.25 in. L x 14.25 in. W; weight capacity: 200 lbs each

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.