Barstool, Counter Height, Kitchen, Grey Fabric, White Metal, Contemporary, Modern, 2PK

  • Mfr # I 2387

  • Zoro # G215622599


product price: $69.15
/pk 2, $34.58/ea

Key Features

Length
18 in
Capacity
200 lb
Height
12.75 in
Width
24.5 in
Style
Contemporary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 2387
Zoro #
G215622599
UPC #
680796092702
Country of Origin
China

Dimensions

Length
18 in
Height
12.75 in
Width
24.5 in

Details

Capacity
200 lb
Seat Color
White
Style
Contemporary
Includes
Parts and Assembly Guide
Material
Metal,Foam,Particle Board
Carb compliant
Yes
Shape
Rectangle
Item
Counter Height Bar Stool

Description

Give your kitchen or entertainment area an upgrade with this set of 2 fashionable and contemporary counter height barstools. The sleek grey fabric upholstery paired with sturdy white metal legs creates a contemporary and trendy style that is sure to impress. The backless design and padded saddle seats ensure maximum comfort while you relax and unwind. With a convenient footrest and sturdy construction, these counter height barstools are the perfect addition to any chic space. Pair these with a counter height table sold separately and re-fresh your decor with these fashionable style and comfortable barstools!


  • Revamp a modern kitchen area with this set of 2 contemporary, counter height barstools upholstered in plush grey fabric with strong white metal legs.
  • Sleek backless design with padded saddle seats for ultimate comfort and a stylish look in any kitchen or bar area.
  • Sturdy construction with a built-in footrest for added stability; it includes a 2 year limited warranty against manufacturer defects for your peace of mind.
  • These comfortable, fashionable style barstools are easy to assemble with illustrated instructions included, ready to pair up with a counter height table (sold separately).
  • Product dimensions: 18 in. L x 12.75 in. D x 24.5 in. H; weight capacity: 200 lbs each

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.