Shop MONARCH SPECIALTIES
See all product information
Create Account
Bar Stool, Swivel, Bar Height, Adjustable, Metal, Fabric, Grey, Chrome, Contemporary, Modern
Mfr # I 2363
Zoro # G800670875
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Color
Grey
Capacity
264 lbs.
Material
Foam,Mdf, Metal,Polyester
Length
22.5
Width
21
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 2363
- Zoro #
- G800670875
- UPC #
- 680796012380
- Country of Origin
- China
Dimensions
- Length
- 22.5
- Width
- 21
- Height
- 36
Details
- Color
- Grey
- Capacity
- 264 lbs.
- Material
- Foam,Mdf, Metal,Polyester
- Weight
- 22 lbs.
- Includes
- Installation hardware, assembly instructions
- For Use With
- Indoors, Residential
Description
Against the home bar or counter, this bar chair will be the perfect spot for weekday breakfasts, tasty Sunday brunches or get togethers with friends and family. With an ergonomic curved seat back design, the grey linen look seat has sufficient padding and a footrest on the chrome metal base for extra comfort. Adjust the seat from 25 to 30 inches with the hydraulic lift mechanism, or swivel the chair's pedestal base 360 degrees. Perfect for hosting a group of friends or family in your kitchen, games room or elsewhere, this bar stool is as stylish as it gets. Includes 1 bar chair.. Against the home bar or counter, this counter height bar stool will be the new favorite seating spot every day of the week. Solid pedestal base in a smooth chrome metal finish. Super comfortable linen-look fabric in grey ; the cross brace can be used as a footrest. Full 360 degree swivel stool features an adjustable hydraulic lift that allows you to raise the saddle stool from 25 to 30 inches. Product Dimensions: 23 Inch L x 21 Inch W x 42 Inch Maximum H
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov