Bed, Bedroom, Frame Only, Platform Bed, Queen Size, Dark Taupe Laminate, Black Metal, Contemporary

  • Mfr # I 6070Q

  • Zoro # G322721352


product price:  $246.99
/ea
Free Shipping & Returns

Key Features

Material
MDF, Metal
Overall Height
35 in
Overall Width
84 in
Overall Length
62.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
I 6070Q
Zoro #
G322721352
UPC #
680796095796
Country of Origin
China

Dimensions

Overall Height
35 in
Overall Width
84 in
Overall Length
62.75 in

Details

Color
Taupe
Material
MDF, Metal
Item
Bed

Description

Create a contemporary sanctuary in your bedroom with this sleek and stylish queen size, black metal platform bed complemented with smooth wood-look, dark taupe laminate paneling for a sophisticated contrast. Designed for the discerning customer, this bed is crafted for those who cherish both aesthetics and comfort with a robust metal frame combined with a solid engineered wood accents ensures a sturdy construction that supports you night after night. Assembling your dream bed is a breeze with our easy to assemble design, making the transition to your chic new setup effortless. This bed frame features full metal slats along the base so there is no need for a box spring. Simply place a standard queen size mattress on top (not included) for a comfortable and supportive bed setup. Transform your modern, fashionable style bedroom into a cozy retreat with style! The platform bed is for the frame only.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.