Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bed, Frame Only, Platform Bed, Queen Size, Grey Laminate, Black Metal, Contemporary, Modern

  • Mfr # I 6071Q

  • Zoro # G022721355


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Overall Length
62.75 in
Overall Width
84 in
Overall Height
35 in
Material
Metal, MDF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 6071Q
Zoro #
G022721355
UPC #
680796095802
Country of Origin
China

Dimensions

Overall Length
62.75 in
Overall Width
84 in
Overall Height
35 in

Details

Item
Bed
Color
Grey
Material
Metal, MDF

Description

Create a contemporary sanctuary in your bedroom with this sleek and stylish queen size, black metal platform bed complemented with smooth wood-look, grey laminate paneling for a sophisticated contrast. Designed for the discerning customer, this bed is crafted for those who cherish both aesthetics and comfort with a robust metal frame combined with a solid engineered wood accents ensures a sturdy construction that supports you night after night. Assembling your dream bed is a breeze with our easy to assemble design, making the transition to your chic new setup effortless. This bed frame features full metal slats along the base so there is no need for a box spring. Simply place a standard queen size mattress on top (not included) for a comfortable and supportive bed setup. Transform your modern, fashionable style bedroom into a cozy retreat with style! The platform bed is for the frame only.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.