Shop MONARCH SPECIALTIES
See all product information
Create Account
Bed, Headboard Only, Full Size, Bedroom, Upholstered, Pu Leather Look, White, Transitional
Mfr # I 6002F
Zoro # G900670799
product price:Â
$
98.95
/ea
Key Features
Color
White
Material
Foam,Mdf, Solid Wood,Leather-Look
Height
47.5
For Use With
Indoors, Residential
Includes
Installation hardware, assembly instructions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 6002F
- Zoro #
- G900670799
- UPC #
- 680796043735
- Country of Origin
- Malaysia
Dimensions
- Height
- 47.5
- Length
- 57
- Width
- 3
Details
- Color
- White
- Material
- Foam,Mdf, Solid Wood,Leather-Look
- For Use With
- Indoors, Residential
- Includes
- Installation hardware, assembly instructions
- Weight
- 21 lbs.
- Capacity
- 0 lbs.
Description
Bring sophisticated style to any bedroom with this upholstered headboard panel in a white leather-look fabric. Button tufted with extra padding for an ultra-soft feel, you will drift off to sleep in ultimate comfort. Streamlined and compact, this headboard adjusts easily to your desired height with any new or existing bed frame and is ideal for any size bedroom.. Button-tufted upholstered headboard in a white leather-look fabric. Made with a wooden frame for durability and stability. For use with a full-size bed that has a box spring and mattress (not included). Assembly required: All parts and hardware are enclosed within the headboard, accessible through the back panel; illustrated instructions are provided for convenience (additional tools may be needed). Product dimensions: 57 inches L x 3 inches W x 47.5 inches H
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov