Bed, Queen Size, Platform, Bedroom, Frame, Upholstered, Linen Look, Wood Legs, Beige, Black

  • Mfr # I 5605Q

  • Zoro # G304836074


product price:  $229.99
/ea
Free Shipping & Returns

Key Features

Color
Beige
Material
Foam,Laminate, Mdf, Particle Board, Solid Wood
Application
Indoors
Height
45
Includes
Parts and assembly instructions included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
I 5605Q
Zoro #
G304836074
UPC #
680796051839
Country of Origin
Malaysia

Dimensions

Height
45
Width
85.25

Details

Color
Beige
Material
Foam,Laminate, Mdf, Particle Board, Solid Wood
Application
Indoors
Includes
Parts and assembly instructions included
Weight Capacity
440 lbs

Description

Create a striking look in your bedroom with this panel tufted low-profile platform bed frame, upholstered in a beige linen-look fabric. Including 4 wooden slat supports for solid construction with durable side rails and block style legs for increased load-bearing weight and stability. Sized for queen mattresses (not included), this upholstered bed is ideal in limited spaces for small homes, apartments, or condos. All parts and hardware for assembly are conveniently located inside the headboard. Box spring required and not included (2-inch low profile recommended).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.