Shop MONARCH SPECIALTIES
See all product information
Create Account
Bed, Twin Size, Platform, Teen, Frame, Upholstered, Linen Look, Wood Legs, Beige, Black
Mfr # I 5921T
Zoro # G200670789
product price:Â
$
152.99
/ea
Free Shipping & Returns
Key Features
Color
Beige
Material
Foam,Mdf, Solid Wood
Weight
45 lbs.
Includes
Installation hardware, assembly instructions
Width
43
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 5921T
- Zoro #
- G200670789
- UPC #
- 680796001346
- Country of Origin
- Malaysia
- Color
- Beige
- Material
- Foam,Mdf, Solid Wood
- Weight
- 45 lbs.
- Includes
- Installation hardware, assembly instructions
- For Use With
- Indoors, Residential
- Capacity
- 400 lbs.
Description
Create a striking look in your bedroom with this low profile platform bed frame fitted with a comfortable beige linen look fabric backrest and base. Including bold wooden slats for a solid construction including durable side rails and block style legs for increased load-bearing weight and stability. For twin sized mattresses (not included), this upholstered bed is ideal in limited spaces for small homes, apartments or condos. Do not hesitate to opt for this stylish and comfortable bed frame. All parts and hardware for assembly are conveniently located inside the headboard. Box spring required and not included (2 inch low profile recommended).. Low profile twin bed frame upholstered in a beautiful beige linen look fabric; padded headboard boasts an elegant tufted design . The perfect addition to any bedroom in your small home, apartment or condo . Includes frame, wooden slats, headboard and black solid wood block-style legs for increased stability and sturdiness . Available in multiple sizes, this single bed requires a box spring and mattress (not included) . Product Dimensions: 80 Inch L x 43 Inch W x 46 Inch H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.