Shop BAXTON STUDIO
See all product information
Create Account
Tamra Four-Poster Platform Bedroom Set, King, Black
- Mfr # 264-14390-14389-14388-14387-ZORO
- Zoro # G823547475
product price:Â
$
2,891.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Rubber Wood+MDF+Chipboard(Frame), LVL(Bed slats)
For Use With
Bedroom
Overall Height
82.7 in
Overall Width
78.7 in
Assembly
Unassembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 264-14390-14389-14388-14387-ZORO
- Zoro #
- G823547475
- UPC #
- 193271474554
- Country of Origin
- Malaysia
Dimensions
- Overall Height
- 82.7 in
- Overall Width
- 78.7 in
- Overall Length
- 84.6 in
- Size
- 4-Piece, King
Details
- Material
- Solid Rubber Wood+MDF+Chipboard(Frame), LVL(Bed slats)
- For Use With
- Bedroom
- Assembly
- Unassembled
- Color
- Black
- Style
- Art-Deco
Description
The sophisticated minimalism of classic design permeates every aspect of the Tamra bedroom set. Made in Malaysia, this art-deco inspired set includes one bed, one dresser, one chest, and one nightstand crafted from sturdy wood. Slim, tapered posts at each corner of the bed create a graceful silhouette while subtle metal embellishments adorn each piece with a touch of luxe glamour. The Tamra requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. With a smooth headboard perfect for relaxing in bed, the Tamra bedroom set is a superb arrangement.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.