Shop MONARCH SPECIALTIES
Additional $55.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Bed, Twin Size, Platform, Bedroom, Frame, Upholstered, Pu Leather Look, Wood Legs, Grey
Mfr # I 5912T
Zoro # G100670698
product price:Â
$
144.99
/ea
Key Features
Material
Foam,Mdf, Solid Wood,Leather-Look
Height
45.75
Length
43
For Use With
Indoors, Residential
Capacity
400 lbs.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 5912T
- Zoro #
- G100670698
- UPC #
- 878218006677
- Country of Origin
- Malaysia
Dimensions
- Height
- 45.75
- Length
- 43
- Width
- 81
Details
- Color
- Grey
- Material
- Foam,Mdf, Solid Wood,Leather-Look
- For Use With
- Indoors, Residential
- Capacity
- 400 lbs.
- Includes
- Installation hardware, assembly instructions
- Weight
- 45 lbs.
Description
This contemporary upholstered bed frame finished in a grey leather look material, is set to decorate your bedroom with elegance. Including bold wooden slats for a durable construction, sturdy side rails and block style legs, stability is not a problem. This twin size bed frame fits nicely in tighter spaces of smaller homes, apartments or condos and will surely be the center of attention as soon as you step into your bedroom. Twin size mattress and box spring are required and not included (2 inch low profile recommended). All parts and hardware for assembly are conveniently located inside the headboard.. Twin bed frame in a super soft, grey leather-look material with a simplistic headboard design . Low profile format of this platform bed frame makes it easy to get in and out; solid wood black legs do not lose out on any sturdiness . The perfect addition to any bedroom in your small home, apartment or condo . This single bed requires a box spring and mattress (not included) . Product Dimensions: 43 Inch L x 81 Inch W x 46 Inch H
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.