Shop MONARCH SPECIALTIES
See all product information
Create Account
Bookshelf, Bookcase, Etagere, 5 Tier, 60"H, Office, Bedroom, Tempered Glass, Glossy White, Clear
Mfr # I 3290
Zoro # G900670997
product price:Â
$
284.99
/ea
Free Shipping & Returns
Key Features
Color
White
Height
58.75
Width
12
Capacity
99 lbs.
Length
36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 3290
- Zoro #
- G900670997
- UPC #
- 878218001122
- Country of Origin
- Taiwan, Province of China
- Color
- White
- Capacity
- 99 lbs.
- Weight
- 87 lbs.
- For Use With
- Indoors, Residential
- Includes
- Installation hardware, assembly instructions
- Material
- Particle Board,Glass, Tempered Glass
Description
Add a modern touch to your home with this elegant white finish bookcase featuring thick panelled construction, tempered glass sides and back, and stylish polished chrome accents. Four fixed open concept zig-zag shelves provide a fashionable way to display your most treasured possessions in your living room, office, den, family room.. 4 fixed zig-zag shelves with tempered glass sides and back. Use as a bookcase or an accent display case for your decorative objects. Modern chic design in a glossy white finish. .