Shop MONARCH SPECIALTIES
See all product information
Create Account
Bookshelf, Bookcase, Etagere, 5 Tier, 60"H, Office, Bedroom, Metal, Laminate, White, Grey
Mfr # I 7233
Zoro # G300671037
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Height
60
Width
13
Capacity
150 lbs.
Length
32
Material
MDF,Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 7233
- Zoro #
- G300671037
- UPC #
- 680796000691
- Country of Origin
- China
- Color
- White
- Capacity
- 150 lbs.
- Material
- MDF,Metal
- For Use With
- Indoors, Residential
- Includes
- Installation hardware, assembly instructions
- Weight
- 35 lbs.
Description
Let this etagere accent bookshelf have its moment to shine in your living room, entrance, bedroom or office. Ideal for the display of any decorative items of your choosing or your household items, this sturdy unit boasts 5 white display shelves finished on all sides in a unique asymmetrical zig-zag design. Supported by a robust silver metal base, this bookcase will be a welcoming addition in your home. Pair it easy with many matching items.. Impressive asymmetrical zig-zag style bookcase with 5 white display shelves for your favorite decorative items . Solid silver metal base solidifies this structurally-sound accent piece for your living room, entrance, bedroom or office . Modern industrial bookshelf in an open concept design is ideal in small homes, condos or apartments . Pair it with many matching pieces (sold separately) to complete the collection .