Shop MONARCH SPECIALTIES
Additional $50.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Bookshelf, Bookcase, 6 Tier, 72"H, Office, Bedroom, Laminate, Brown, Transitional
Mfr # I 7467
Zoro # G400671425
product price:Â
$
123.99
/ea
Key Features
Height
71.25
Width
11.75
Weight
52 lbs.
Capacity
55 lbs.
Includes
Installation hardware, assembly instructions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 7467
- Zoro #
- G400671425
- UPC #
- 680796017354
- Country of Origin
- Malaysia
Dimensions
- Height
- 71.25
- Width
- 11.75
- Length
- 24.75
Details
- Color
- Espresso
- Weight
- 52 lbs.
- Capacity
- 55 lbs.
- Includes
- Installation hardware, assembly instructions
- For Use With
- Indoors, Residential
- Material
- Particle Board,Laminate
Description
This 5-shelf bookcase in a simple, clean and space-saving design makes it a versatile storage option for any room in your home. The strong adjustable shelving allows for various sized objects to be displayed in your own creative way. Constructed from engineered materials in a warm espresso laminate finish, this transitional style bookcase can easily be used in a living room, home office, or bedroom to store books, toys, and decorative accents. Tipping hardware is included to secure safely to a wall. Assembly is required.. 3 adjustable shelves and 2 fixed shelves. Space saving, transitional / contemporary style suitable for any room. Tipping hardware included for extra security. Elegant espresso finish on 3 sides.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov