Bookshelf, Bookcase, Etagere, 3 Tier, 48"H, Office, Bedroom, Laminate, White, Contemporary, Modern

  • Mfr # I 2427

  • Zoro # G204835924


product price:  $140.99
/ea
Free Shipping & Returns

Key Features

Depth
15.5
Height
47
Width
51
Includes
Parts and assembly instructions included
Material
Particle Board,Laminate, Mdf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
I 2427
Zoro #
G204835924
UPC #
878218009623
Country of Origin
China

Dimensions

Depth
15.5
Height
47
Width
51

Details

Color
White
Includes
Parts and assembly instructions included
Material
Particle Board,Laminate, Mdf
Load Capacity (Lb.)
66 lbs

Description

Signature design is on display with this contemporary etagere bookcase. Constructed with 6 open shelves, we'd like to introduce you to your new favorite accent furniture piece in your living room, office, entrance or wherever you'd like to set it up! The chic white finish is on point with today's trends. The middle open block style leg keeps it sturdy, whether you want to place books, accessories or even electronics on it. It's an attention-grabber you're sure to love.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.