
Bookshelf, Bookcase, Etagere, Corner, 4 Tier, 60"H, Office, Bedroom, Metal, Laminate, Grey, Black
Mfr # I 3647
Zoro # G104836083
product price:Â $121.99
/ea
Free Shipping & Returns
Key Features
Color
Grey
Depth
12.5
Height
59.25
Width
17.5
Includes
Parts and assembly instructions included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
I 3647
Zoro #
G104836083
UPC #
680796054823
Country of Origin
China
Dimensions
Depth
12.5
Height
59.25
Width
17.5
Details
Color
Grey
Includes
Parts and assembly instructions included
Material
Metal,Particle Board
Load Capacity (Lb.)
140 lbs
Description
Perfect for photo frames, plants, other decorative items and even kitchen accessories, this transitional-style corner bookcase will upgrade your decor. Including 4 grey wood-look display shelves, this corner display unit features a three-leg black metal frame and a X-Design to add modern flare wherever you choose to place it. This corner etagere bookcase is sure to impress. Assembly is required.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.