Shop MONARCH SPECIALTIES
See all product information
Create Account
Clocks, 12-in. Round, Wall Clock, Dark Bronze Face, White Frame, Modern, Contemporary
- Mfr # I 9115
- Zoro # G524155375
product price:Â
$
14.69
/ea
Key Features
Includes
Parts and Assembly Guide
Length
12 in
Width
1.75 in
Color
Brown
Height
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 9115
- Zoro #
- G524155375
- UPC #
- 680796097431
- Country of Origin
- China
Dimensions
- Length
- 12 in
- Width
- 1.75 in
- Height
- 12 in
Details
- Includes
- Parts and Assembly Guide
- Color
- Brown
- Item
- Clocks
- Style
- Modern
- Material
- Plastic,Glass,Metal
Description
Bring some chic, modern elegance to your home decor with this contemporary 12" round wall clock, featuring a dark bronze face complimented with a bold white frame. This decorative clock features a non-ticking quartz movement that ensures accurate timekeeping, making it a perfect addition to your home office, living room, or any indoor area that deserves a stylish touch. The easy-to-read white numeric display under a glass surface makes it easy to tell time at glance. Made with a durable plastic frame, this clock is perfect for any wall and with no assembly required, simply insert 1xAA battery (not included), hang it up and let the clockwork charm speak for itself. For indoor use only.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.