Shop MONARCH SPECIALTIES
See all product information
Create Account
Clocks, 18-in. Round, Juvenile, Wall Clock, Multi-colored Face, Pink Frame, Contemporary, Modern
- Mfr # I 9103
- Zoro # G024155356
product price:Â
$
30.99
/ea
Key Features
Length
18 in
Width
1.75 in
Style
Contemporary
Height
18 in
Includes
Parts and Assembly Guide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 9103
- Zoro #
- G024155356
- UPC #
- 680796097356
- Country of Origin
- China
Dimensions
- Length
- 18 in
- Width
- 1.75 in
- Height
- 18 in
Details
- Style
- Contemporary
- Includes
- Parts and Assembly Guide
- Material
- Plastic,Glass,Metal
- Item
- Clocks
- Color
- White
Description
Here is a fun way to teach your kids how to tell time and transform their room decor. This colorful and whimsical 18" round wall clock makes a cute eye-catching addition that your kids will adore! This vibrant contemporary wall clock features a playful multi-colored face and easy to read numeric display so they can learn to tell time with confidence. Designed with a sweet pink frame that complements any juvenile setting, this decorative piece effortlessly enhances your child's bedroom or playroom aesthetics. With its non-ticking quartz movement, you'll experience accurate timekeeping without any distractions, making it perfect for quiet or study time. Protected with a sleek glass surface and a durable plastic frame, this wall clock is designed to withstand the energetic lifestyle of children. Plus, there's no assembly required, just insert 1xAA battery (not included), and watch it spring to life! For indoor use only, add a splash of color and charm to your little one's room with this cheerful wall clock with a rainbow print, where every glance at the time becomes a delightful experience!
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.