Shop MONARCH SPECIALTIES
See all product information
Create Account
Clocks, 12-in. Round, Wall Clock, Pink Face, Pink Frame, Contemporary, Modern
- Mfr # I 9108
- Zoro # G124155362
product price:Â
$
16.29
/ea
Key Features
Height
12 in
Width
1.75 in
Material
Plastic,Glass,Metal
Style
Contemporary
Includes
Parts and Assembly Guide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 9108
- Zoro #
- G124155362
- UPC #
- 680796097585
- Country of Origin
- China
Dimensions
- Height
- 12 in
- Width
- 1.75 in
- Length
- 12 in
Details
- Item
- Clocks
- Material
- Plastic,Glass,Metal
- Style
- Contemporary
- Includes
- Parts and Assembly Guide
- Color
- Pink
Description
Add some charming modern style to your home decor with this sleek 12" round wall clock featuring a chic pink face wrapped in a pink frame. This contemporary clock is designed for modern living spaces, making it a must-have for those seeking both style and functionality. Crafted from high-quality materials, this decorative wall clock features a durable plastic frame and boasts a glass surface with an easy to read analog display. With its gold numeric design and precise quartz movement, you'll enjoy accurate timekeeping without the annoying ticking noise, perfect for a serene indoor environment. Installation is a breeze with no assembly required, so you can effortlessly hang this stylish timepiece on any wall in your home. For indoor use only.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.