Shop MONARCH SPECIALTIES
See all product information
Create Account
Clocks, 12-in. Round, Juvenile, Wall Clock, Natural Face, Natural Frame, Contemporary, Modern
- Mfr # I 9120
- Zoro # G124155393
product price:Â
$
17.79
/ea
Key Features
Height
12 in
Width
1.75 in
Material
Plastic,Glass,Metal
Style
Contemporary
Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 9120
- Zoro #
- G124155393
- UPC #
- 680796097486
- Country of Origin
- China
- Material
- Plastic,Glass,Metal
- Style
- Contemporary
- Item
- Clocks
- Color
- Brown
- Includes
- Parts and Assembly Guide
Dimensions
- Height
- 12 in
- Width
- 1.75 in
- Length
- 12 in
Description
Add some warmth to your home decor with this simple, wood-look 12" round natural finish wall clock, the perfect blend of functionality and contemporary style. This decorative clock features a minimalist yet elegant natural face with a matching natural frame that complements any modern setting. The easy-to-read analog display, along with a non-ticking quartz movement ensures accurate timekeeping in a peaceful environment, making it ideal for bedrooms, living areas, and juvenile spaces. Crafted with a durable plastic frame and a sleek glass surface, this wall clock is not only stylish but practical too. Installation is easy with no assembly required, simply insert 1xAA battery (not included), and hang it up as you seamlessly integrate this piece of art into your home. For indoor use only.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.