Shop MONARCH SPECIALTIES
See all product information
Create Account
Clocks, 14-in. Round, Wall Clock, Gold Frame, Transitional
- Mfr # I 9094
- Zoro # G124155416
product price:Â
$
22.49
/ea
Key Features
Includes
Parts and Assembly Guide
Color
Gold
Length
14 in
Material
Plastic,Glass,Metal
Style
Transitional
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 9094
- Zoro #
- G124155416
- UPC #
- 680796097318
- Country of Origin
- China
Dimensions
- Length
- 14 in
- Height
- 14 in
- Width
- 2 in
Details
- Includes
- Parts and Assembly Guide
- Color
- Gold
- Material
- Plastic,Glass,Metal
- Item
- Clocks
- Style
- Transitional
Description
Discover a new standard in elegance with this beautiful 14" round wall clock, a perfect blend of style and functionality for transitional home decors. This decorative accent features a chic plastic gold frame that adds a touch of luxury to any space, while its easy to read design under the glass surface showcases classic roman numeric markings on a pristine white background. This non-ticking wall clock operates with precision thanks to its quartz movement to deliver accurate timekeeping at a glance in a serene environment. With no assembly required, this analog clock simply needs 1xAA battery to effortlessly hang this striking timepiece. For indoor use only.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.