Clocks, 16-in. Round, Wall Clock, Gold Frame, Transitional
- Mfr # I 9088
- Zoro # G324155377
product price:Â
$
26.35
/ea
Key Features
Style
Transitional
Height
16 in
Material
Plastic,Glass,Metal
Length
16 in
Width
1.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 9088
- Zoro #
- G324155377
- UPC #
- 680796097301
- Country of Origin
- China
Dimensions
- Height
- 16 in
- Length
- 16 in
- Width
- 1.75 in
Details
- Style
- Transitional
- Item
- Clocks
- Material
- Plastic,Glass,Metal
- Includes
- Parts and Assembly Guide
- Color
- Gold
Description
Discover the perfect blend of style and functionality for your home decor with this charming 16" round wall clock, featuring a stunning antique gold frame that effortlessly compliments transitional interiors. The clear glass surface showcases a large, easy to read numeric display from a distance. The advanced quartz movement with a non-ticking mechanism ensures accurate timekeeping in a peaceful environment. Installation is a breeze with no assembly required! Simply add 1xAA battery (battery not included), hang it up and enjoy the elegance and precision of this stylish clock. This decorative timepiece is designed for indoor use only, making it an exquisite addition to your living room, bedroom, or office space.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.