Clocks, 18-in. Round, Juvenile, Wall Clock, Multi-colored Face, Blue Frame, Contemporary, Modern
- Mfr # I 9100
- Zoro # G824155327
product price:Â
$
30.99
/ea
Key Features
Material
Plastic,Glass,Metal
Includes
Parts and Assembly Guide
Width
1.75 in
Height
18 in
Style
Contemporary
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 9100
- Zoro #
- G824155327
- UPC #
- 680796097325
- Country of Origin
- China
Dimensions
- Width
- 1.75 in
- Height
- 18 in
- Length
- 18 in
Details
- Material
- Plastic,Glass,Metal
- Includes
- Parts and Assembly Guide
- Item
- Clocks
- Style
- Contemporary
- Color
- White
Description
Refresh your child's space with this 18" round wall clock with a multi-colored face, a perfect blend of fun and functionality. Designed for juvenile environments, this decorative wall clock, encased in a vibrant blue plastic frame, complements contemporary decors. The easy-to-read numeric design ensures that telling time is effortless for little ones, while the glass surface offers protection and durability. A non-ticking, quartz movement provides accurate timekeeping so your child can enjoy a peaceful atmosphere for reading or play. This clock is easy to setup right out of the box with no assembly required, simply pop-in 1xAA battery (not included) and enjoy the playfulness it brings to room. For indoor use only, this wall clock is the perfect addition to bedrooms, playrooms, or study areas, enhancing the space while providing a practical timepiece.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.