Shop MONARCH SPECIALTIES
See all product information
Create Account
Clocks, 18-in. Round, Juvenile, Wall Clock, Multi-colored Face, White Frame, Contemporary, Modern
- Mfr # I 9104
- Zoro # G424155420
product price:Â
$
30.99
/ea
Key Features
Style
Contemporary
Color
Blue
Width
1.75 in
Material
Plastic,Glass,Metal
Length
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 9104
- Zoro #
- G424155420
- UPC #
- 680796097363
- Country of Origin
- China
- Style
- Contemporary
- Color
- Blue
- Item
- Clocks
- Material
- Plastic,Glass,Metal
- Includes
- Parts and Assembly Guide
Dimensions
- Width
- 1.75 in
- Length
- 18 in
- Height
- 18 in
Description
Introduce a splash of color and fun to your child's room with our vibrant 18" round wall clock! Designed for juvenile spaces, this contemporary analog clock combines modern aesthetics with practical functionality. Housed in a sleek white plastic frame and featuring a delightful multi-colored face, this clock is more than just a timepiece, it's a statement piece for home decor that sparkles with personality! With accurate timekeeping powered by quartz movement, your kids will never miss a beat. No assembly is needed, simply insert 1xAA battery (not included) and it's ready to go. The easy to read numerical display with a gaming printed motif under the glass surface add playful yet functional art. Plus, the non-ticking feature guarantees a peaceful environment during homework or bedtime, making it ideal for indoor use only. This decorative wall clock is a must-have bringing a touch of magic to a youthful space.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.