Clocks, 20-in. Round, Wall Clock, Light Brown Face, Brown Frame, Contemporary, Modern
- Mfr # I 9051
- Zoro # G724155434
product price:
$
39.49
/ea
Key Features
Style
Contemporary
Color
Brown
Width
1.75 in
Material
Plastic,Glass,Metal
Height
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 9051
- Zoro #
- G724155434
- UPC #
- 680796097295
- Country of Origin
- China
- Style
- Contemporary
- Color
- Brown
- Item
- Clocks
- Material
- Plastic,Glass,Metal
- Includes
- Parts and Assembly Guide
Dimensions
- Width
- 1.75 in
- Height
- 20 in
- Length
- 20 in
Description
Bring some contemporary charm to your home décor with this stunning 20" round wall clock, the perfect blend of chic design and accurate timekeeping. Encased in a sleek brown plastic frame with a wood-look light brown face, this decorative piece is not just a timekeeper; it's a statement of modern aesthetics! The easy to read contrasting silver time markings and clock hands under the glass surface reflects sophistication and style, making it a standout piece in any room. The non-ticking quartz movement ensures a peaceful environment while keeping track of your day. No assembly is required, just insert 1xAA battery (not included) and this analog clock is ready to hang for immediate enjoyment. Whether refreshing your living room or adding a touch of elegance to your office, this indoor use only clock is an easy addition to your home decor.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.